Weatherhead by Danfoss
C5365X16
SUPERSEDED TO EFC_2061-16-16S, MTRL - 115529610
Item #101818132
each
Product details
- 45° Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Male Pipe Size | 1 in |
Hex Size 1 | 1.5 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
SAE Reference No. | 070320 |
Tube O.D. | 1 in |
I.D. | 0.844 in |
Fitting Angle | 45° |
M | 1.47 in |
Height | 1.470 in |
End Types | JIC 37° & O-Ring Boss |
Material | Carbon Steel |
End Types 2 | JIC 37°, O-Ring Boss |
End Gender 2 | Male |
Across Wrench Flats | 1 5/16 in |
End Type 1 | JIC 37° |
End Gender 1 | Male |
Thread Size | 1 5/16-12 |
No. of Ends | 2 |
End Type 2 | MPT |
Fitting Type | Elbow |
Finish | Zinc Clear Trivalent Chromate |
End Size | 1 JIC(m), 1 O-Ring Boss(m) |
D1 | 0.844 in |
N | 1.86 in |
Port Size | 1 in |
Length | 1.860 in |
Fitting Description | 45° Elbow |
Weight | 0.938 LB |
EAN or UPC | 725975007051 |