Product details
- 90° Elbow Fitting Description
- 1/8 in Male Pipe Size
- 1/8 in Tube Outer Diameter
- 5/16-24 Thread Size 1
- 1/8-27 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
D1 | 0.188 in |
End Gender 2 | Male |
End Type 2 | MPT |
Fitting Type | Elbow |
Fitting Description | 90° Elbow |
I.D. | 0.62 in |
End Type 1 | JIC 37° |
End Types | JIC 37° & NPT |
SAE Reference No. | 070202 |
Length | 0.720 in |
Temperature Range [Max] | 400 °F |
M | 0.77 in |
N | 0.72 in |
Tube O.D. | 1/8 in |
Male Pipe Size | 1/8 in |
No. of Ends | 2 |
Plating | Zinc |
Material | Carbon Steel |
End Gender 1 | Male |
End Size Done | Yes |
End Types 2 | JIC 37°, NPT |
Height | 0.770 in |
Thread Size | 5/16-24 |
Fitting Angle | 90° |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Finish | Zinc Clear Trivalent Chromate |
Across Wrench Flats | 7/16 in |
Type | Forged |
Temperature Range [Min] | -65 °F |
End Size | 1/8 NPT(m), 1/8 JIC(m) |
Thread Sealant | No |
Weight | 0.047 LB |
EAN or UPC | 725975007082 |