Product details
- 90° Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 1/4-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
Specifications
Thread Size | 7/16-20 |
End Size | 1/4 JIC(m), 1/4 NPT(m) |
Type | Forged |
M | 1.05 in |
No. of Ends | 2 |
Temperature Range [Max] | 400 °F |
Thread Sealant | No |
Tube O.D. | 1/4 in |
End Gender 2 | Male |
End Gender 1 | Male |
N | 1.09 in |
Across Wrench Flats | 9/16 in |
D1 | 0.281 in |
Material | Carbon Steel |
I.D. | 0.172 in |
Plating | Danfoss Dura-Kote™ Plating |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Type 1 | JIC 37° |
Male Pipe Size | 1/4 in |
End Type 2 | NPTF |
Fitting Angle | 90° |
Height | 1.050 in |
Fitting Description | 90° Elbow |
Finish | Zinc Clear Trivalent Chromate |
SAE Reference No. | 070202 |
End Types 2 | JIC 37°, NPT |
Fitting Type | Elbow |
Temperature Range [Min] | -65 °F |
End Types | JIC 37° & NPT |
Length | 1.090 in |
Weight | 0.088 LB |
EAN or UPC | 725975007112 |