Product details
- 90° Elbow Fitting Description
- 1/4 in Male Pipe Size
- 5/16 in Tube Outer Diameter
- 1/2-20 Thread Size 1
- 1/4-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Material | Carbon Steel |
SAE Reference No. | 070202 |
End Size | 1/4 NPT(m), 5/16 JIC(m) |
D1 | 0.281 in |
Male Pipe Size | 1/4 in |
No. of Ends | 2 |
End Types 2 | JIC 37°, NPT |
Fitting Description | 90° Elbow |
Fitting Type | Elbow |
Type | Forged |
I.D. | 0.234 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Temperature Range [Min] | -65 °F |
Fitting Angle | 90° |
End Type 2 | NPTF |
Height | 1.050 in |
Thread Sealant | No |
Thread Size | 1/2-20 |
End Gender 2 | Male |
Temperature Range [Max] | 400 °F |
End Types | JIC 37° & NPT |
Tube O.D. | 5/16 in |
N | 1.09 in |
Across Wrench Flats | 9/16 in |
End Gender 1 | Male |
End Type 1 | JIC 37° |
M | 1.05 in |
Length | 1.090 in |
Plating | Zinc |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.094 LB |
EAN or UPC | 725975007136 |