Product details
- 90° Elbow Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 1/8-27 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Across Wrench Flats | 9/16 in |
Finish | Zinc Clear Trivalent Chromate |
N | 0.66 in |
Fitting Angle | 90° |
Height | 1.060 in |
Temperature Range [Max] | 400 °F |
End Size Done | Yes |
No. of Ends | 2 |
Fitting Description | 90° Elbow |
I.D. | 0.297 in |
End Gender 2 | Female |
Thread Sealant | No |
Plating | Zinc |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Length | 0.660 in |
Fitting Type | Elbow |
M | 1.06 in |
End Size | 1/8 NPT(f), 3/8 JIC(m) |
SAE Reference No. | 070203 |
End Types 2 | JIC 37°, NPT |
Female Pipe Size | 1/8 in |
Material | Carbon Steel |
Tube O.D. | 3/8 in |
End Gender 1 | Male |
Temperature Range [Min] | -65 °F |
End Types | JIC 37° & NPT |
End Type 1 | JIC 37° |
End Type 2 | FPT |
Thread Size | 9/16-18 |
Male Pipe Size | 3/8 in |
Weight | 0.094 LB |
EAN or UPC | 725975007488 |