Weatherhead by Danfoss
C5505X16
SUPERSEDED TO EFC_2039-16-16S, MTRL - 115529186
Item #101746341
each
Product details
- 90° Elbow Fitting Description
- 1 in Male Pipe Size
- 1 in Tube Outer Diameter
- 1 5/16-12 Thread Size 1
- 1 5/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
M | 1.81 in |
End Type 1 | JIC 37° |
Height | 1.810 in |
Fitting Type | Elbow |
End Size | 1 JIC(m) |
SAE Reference No. | 070201 |
Fitting Angle | 90° |
End Type 2 | JIC 37° |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Description | 90° Elbow |
I.D. | 0.844 in |
No. of Ends | 2 |
Across Wrench Flats | 1 5/16 in |
Thread Sealant | No |
End Gender 2 | Male |
Male Pipe Size | 1 in |
End Types 2 | JIC 37° |
Length | 1.810 in |
Material | Carbon Steel |
Thread Size | 1 5/16-12 |
Tube O.D. | 1 in |
End Types | JIC 37° |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Male |
Weight | 0.734 LB |
EAN or UPC | 725975007655 |