Product details
- 90° Elbow Fitting Description
- 1/4 in Male Pipe Size
- 1/4 in Tube Outer Diameter
- 7/16-20 Thread Size 1
- 7/16-20 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
No. of Ends | 2 |
Fitting Angle | 90° |
SAE Reference No. | 070201 |
End Type 1 | JIC 37° |
M | 0.89 in |
Tube O.D. | 1/4 in |
I.D. | 0.172 in |
End Types | JIC 37° |
Across Wrench Flats | 7/16 in |
Fitting Description | 90° Elbow |
End Size | 1/4 JIC(m) |
Length | 0.890 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | JIC 37° |
End Types 2 | JIC 37° |
Male Pipe Size | 1/4 in |
Height | 0.890 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
End Gender 1 | Male |
End Gender 2 | Male |
Thread Size | 7/16-20 |
Fitting Type | Elbow |
Thread Sealant | No |
Material | Carbon Steel |
Weight | 0.063 LB |
EAN or UPC | 725975007594 |