Weatherhead by Danfoss
C5515X24
SUPERSEDED TO EFC_2062-24-24S, MTRL - 115529696
Item #101794311
each
Product details
- 90° Elbow Fitting Description
- 1 1/2 in Male Pipe Size
- 1 1/2 in Tube Outer Diameter
- 1 7/8-12 Thread Size 1
- 1 7/8-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Across Wrench Flats | 1 7/8 in |
Thread Size | 1 7/8-12 |
Tube O.D. | 1 1/2 in |
End Types | JIC 37° & O-Ring Boss |
M | 2.33 in |
End Size | 1 1/2 JIC(m), 1 1/2 O-Ring Boss(m) |
End Gender 2 | Male |
Port Size | 1 1/2 in |
SAE Reference No. | 070220 |
End Types 2 | JIC 37°, O-Ring Boss |
Male Pipe Size | 1 1/2 in |
No. of Ends | 2 |
N | 2.39 in |
Fitting Description | 90° Elbow |
Hex Size 1 | 2.125 in |
End Type 1 | JIC 37° |
I.D. | 1.312 in |
End Gender 1 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
D1 | 1.312 in |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Type 2 | MPT |
Length | 2.390 in |
Fitting Type | Elbow |
Height | 2.330 in |
Weight | 2.063 LB |
EAN or UPC | 725975007938 |