Product details
- 90° Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
Specifications
M | 1.25 in |
Height | 1 1/4 in |
No. of Ends | 2 |
I.D. | 0.391 in |
End Gender 1 | Male |
Thread Size | 3/4-16 |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
SAE Reference No. | 070220 |
End Types | JIC 37° & O-Ring Boss |
Fitting Type | Elbow |
Type | Forged |
End Size | 1/2 JIC(m), 1/2 O-Ring Boss(m) |
Fitting Description | 90° Elbow |
Male Pipe Size | 1/2 in |
Tube O.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Plating | Danfoss Dura-Kote™ Plating |
Material | Carbon Steel |
Fitting Angle | 90° |
N | 1.45 in |
End Type 1 | JIC 37° |
End Gender 2 | Male |
Hex Size 2 | 0.75 in |
Length | 1.450 in |
Hex Size 1 | 0.875 in |
Across Wrench Flats | 3/4 in |
End Types 2 | JIC 37°, O-Ring Boss |
End Type 2 | ORB |
Port Size | 1/2 in |
D1 | 0.391 in |
Weight | 0.24 LB |
EAN or UPC | 725975007822 |