Weatherhead by Danfoss
C5515X8X10
SUPERSEDED TO EFC_2062-10-8S, MTRL - 115529656
Item #101748520
each
Product details
- 90° Elbow Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 7/8-14 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Types | JIC 37° & O-Ring Boss |
Hex Size 1 | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Fitting Type | Elbow |
Tube O.D. | 1/2 in |
Fitting Angle | 90° |
Fitting Description | 90° Elbow |
N | 1.7 in |
End Types 2 | JIC 37°, O-Ring Boss |
End Gender 1 | Male |
Length | 1.700 in |
D1 | 0.484 in |
SAE Reference No. | 070220 |
Height | 1.330 in |
M | 1.33 in |
End Type 1 | JIC 37° |
Hex Size 2 | 0.875 in |
No. of Ends | 2 |
End Size | 1/2 JIC(m), 5/8 O-Ring Boss(m) |
Male Pipe Size | 1/2 in |
I.D. | 0.391 in |
Across Wrench Flats | 7/8 in |
End Gender 2 | Male |
Port Size | 5/8 in |
Thread Size | 3/4-16 |
End Type 2 | MPT |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Weight | 0.375 LB |
EAN or UPC | 725975007853 |