Product details
- Male Branch Tee Fitting Description
- 1/4 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
I.D. | 0.297 in |
Fitting Angle | 90° |
End Type 3 | NPTF |
N | 1.09 in |
D1 | 0.281 in |
Tube O.D. 2 | 3/8 in |
Tube O.D. 1 | 3/8 in |
Temperature Range [Max] | 400 °F |
Male Pipe Size | 1/4 in |
Thread Size | 9/16-18 |
Plating | Zinc |
Tube O.D. | 3/8 in |
End Size | 1/4 NPT(m), 3/8 JIC(m) |
Thread Size 3 | 1/4-18 |
End Type 2 | SAE 37 |
Fitting Description | Male Branch Tee |
Length | 2.120 in |
Material | Carbon Steel |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Height | 1.090 in |
End Gender 2 | Male |
Finish | Zinc Clear Trivalent Chromate |
End Gender 3 | Male |
End Gender 1 | Male |
Across Wrench Flats | 9/16 in |
End Types | JIC 37° & NPT |
Type | Forged |
Fitting Type | Tee |
End Types 2 | JIC 37°, NPT |
No. of Ends | 3 |
End Type 1 | SAE 37 |
Temperature Range [Min] | -65 °F |
SAE Reference No. | 070425 |
M | 1.06 in |
Weight | 0.125 LB |
EAN or UPC | 725975008058 |