Product details
- Male Branch Tee Fitting Description
- 3/8 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
D1 | 0.406 in |
End Gender 1 | Male |
Fitting Type | Tee |
End Type 1 | SAE 37 |
Tube O.D. | 1/2 in |
End Gender 3 | Male |
Tube O.D. 1 | 1/2 in |
Fitting Description | Male Branch Tee |
Plating | Zinc |
Tube O.D. 2 | 1/2 in |
End Size | 3/8 NPT(m), 1/2 JIC(m) |
Temperature Range [Max] | 400 °F |
No. of Ends | 3 |
End Types | JIC 37° & NPT |
SAE Reference No. | 070425 |
Material | Carbon Steel |
Temperature Range [Min] | -65 °F |
Height | 1.220 in |
End Gender 2 | Male |
Type | Forged |
End Type 3 | NPTF |
N | 1.22 in |
Across Wrench Flats | 3/4 in |
Male Pipe Size | 3/8 in |
Thread Size | 3/4-16 |
End Types 2 | JIC 37°, NPT |
Length | 2 1/2 in |
Thread Size 3 | 3/8-18 |
M | 1.25 in |
End Type 2 | SAE 37 |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
I.D. | 0.391 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Weight | 0.266 LB |
EAN or UPC | 725975008065 |