Weatherhead by Danfoss
C5705X12
SUPERSEDED TO EFC_2033-12-12S, MTRL - 115529152
Item #101749566
each
Product details
- Union Tee Fitting Description
- 3/4 in Male Pipe Size
- 3/4 in Tube Outer Diameter
- 1 1/16-12 Thread Size 1
- 1 1/16-12 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
compliances
- 0
Specifications
End Gender 2 | Male |
End Type 1 | SAE 37 |
End Type 2 | SAE 37 |
Fitting Type | Tee |
Fitting Angle | 90° |
End Gender 1 | Male |
SAE Reference No. | 070401 |
M | 1.66 in |
Length | 3.320 in |
No. of Ends | 3 |
Tube O.D. 1 | 3/4 in |
M1 | 1.66 in |
End Types 2 | JIC 37° |
M2 | 1.66 in |
Fitting Description | Union Tee |
Finish | Zinc Clear Trivalent Chromate |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Thread Size 3 | 1 1/16-12 |
Tube O.D. 2 | 3/4 in |
Plating | Danfoss Dura-Kote™ Plating |
Across Wrench Flats | 1 1/16 in |
End Type 3 | SAE 37 |
Height | 1.660 in |
Temperature Range [Min] | -65 °F |
End Gender 3 | Male |
Material | Carbon Steel |
Male Pipe Size | 3/4 in |
Type | Forged |
Temperature Range [Max] | 400 °F |
Thread Size | 1 1/16-12 |
Tube O.D. | 3/4 in |
I.D. | 0.609 in |
End Size | 3/4 JIC(m) |
Tube O.D. 3 | 3/4 in |
End Types | JIC 37° |
Weight | 0.656 LB |
EAN or UPC | 725975008256 |