Weatherhead by Danfoss
C5706X20
SUPERSEDED TO EFC_203102-20-20S, MTRL - 115529088
Item #101794322
each
Product details
- Swivel Nut Run Tee Fitting Description
- 1 1/4 in Tube Outer Diameter
- 1 5/8-12 Thread Size 1
- 1 5/8-12 Thread Size 2
- 4.42 in Length
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
Thread Size | 1 5/8-12 |
N | 2.36 in |
Length | 4.420 in |
I.D. | 1.078 in |
Material | Carbon Steel |
End Gender 1 | Female |
Fitting Type | Tee |
End Type 1 | SAE 37 |
End Gender 2 | Male |
End Type 2 | SAE 37 |
Hex Size 1 | 2 in |
Hex Size | 2 in |
End Types | JIC 37° |
End Type 3 | SAE 37 |
Plating | Zinc |
End Types 2 | JIC 37° |
M | 2.06 in |
Fitting Angle | 90°, Swivel |
Tube O.D. | 1 1/4 in |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
SAE Reference No. | 070432 |
Temperature Range [Max] | 400 °F |
End Gender 3 | Male |
No. of Ends | 3 |
Thread Size 3 | 1 5/8-12 |
End Size | 1 1/4 JIC(m), 1 1/4 JIC(f) |
Across Wrench Flats | 1 5/8 in |
Type | Forged |
Finish | Zinc Clear Trivalent Chromate |
Fitting Description | Swivel Nut Run Tee |
Temperature Range [Min] | -65 °F |
Height | 2.060 in |
Weight | 1.906 LB |
EAN or UPC | 725975008379 |