Product details
- Straight Thread O-Ring Run Tee Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Hydraulic systems
- Instrumentation
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Chemical processing
features
- Operating pressures up to 50% above SAE J514 standards
- Good vibration resistance
compliances
- 0
Specifications
End Type 1 | JIC 37 |
Tube O.D. | 3/8 in |
End Gender 2 | Male |
End Types | JIC 37° & O-Ring Boss |
Temperature Range [Max] | 400 °F |
I.D. | 0.297 in |
Fitting Description | Straight Thread O-Ring Run Tee |
Material | Carbon Steel |
Plating | Zinc |
Length | 2.310 in |
Fitting Type | Tee |
Across Wrench Flats | 9/16 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 3 | Male |
Height | 1.060 in |
Temperature Range [Min] | -65 °F |
End Size | 3/8 JIC(m), 3/8 O-Ring Boss(m) |
Hex Size 1 | 0.687 in |
M | 1.06 in |
End Types 2 | JIC 37°, O-Ring Boss |
SAE Reference No. | 070428 |
End Type 2 | JIC 37 |
Thread Size | 9/16-18 |
Thread Size 3 | 9/16-18 |
Type | Forged |
N | 1 1/4 in |
No. of Ends | 3 |
Male Pipe Size | 3/8 in |
End Gender 1 | Male |
Application | Hydraulic, Instrumentation & Chemical Processing Systems |
Fitting Angle | 90° |
End Type 3 | JIC 37 |
Port Size | 3/8 in |
Weight | 0.156 LB |
EAN or UPC | 725975008539 |