Product details
- Male British Standard Tapered Pipe to Male SAE 37° JIC
- 1 1/4" BSPT to 1 1/4" JIC Tube Size
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
compliances
- 0
Specifications
Tube O.D. | 1 1/4 in |
Overall Length | 2.34 in |
Fitting Description | Male Connector BSPT to Male JIC |
SAE Reference No. | 070102 |
Material | Carbon Steel |
No. of Ends | 2 |
Fitting Type | Adapter |
BSPT Size | 1 1/4 in |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
End Size | 1 1/4 BSPT(m), 1 1/4 JIC(m) |
End Types 2 | JIC 37°, BSPT |
BSPT Thread | 1-1/4-11 |
Hex Size | 1 11/16 in |
End Types | JIC 37° & BSPT |
Fitting Angle | Straight |
Weight | 0.761 LB |
EAN or UPC | 725975014905 |