Weatherhead by Danfoss
MC5206X8X10
SUPERSEDED TO EFC_15.063-10-8, MTRL - 115528058
Item #101750755
each
Product details
- Male JIC to 24° Metric Tube Seat (Light) Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- M16X1.5 Thread Size 2
- 1.41 in Length
features
- Excellent vibration resistance
Specifications
Male Pipe Size | 1/2 in |
Tube O.D. | 1/2 in |
SAE Reference No. | N/A |
Hex Size | 7/8 in |
End Types | JIC 37° & Metric |
Application | Used in Applications to Adapt Connections Made to DIN Specifications to Male SAE 37° JIC Flare |
No. of Ends | 2 |
End Types 2 | JIC 37°, Metric |
End Type 2 | Metric |
Fitting Type | Adapter |
I.D. | 0.391 in |
Length | 1.410 in |
Fitting Description | Male JIC to 24° Metric Tube Seat (Light) |
End Type 1 | JIC 37° |
D1 | 0.322 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | Straight |
End Size | 1/2 JIC(m), M10(m) |
Material | Carbon Steel |
End Gender 1 | Male |
Overall Length | 1.41 in |
Hex Size 1 | 0.875 in |
Weight | 0.108 LB |
EAN or UPC | 725975014936 |