Weatherhead by Danfoss
MC5405X6X4
SUPERSEDED TO EFC_GG310-NP06-04, MTRL - 115534022
Item #101773122
each
Product details
- 90° Swivel Elbow Fitting Description
- 3/8 in Tube Outer Diameter
- 1/4-19 Thread Size 1
- 1.09 in Length
- 1.06 in Height
applications
- British standard pipe
features
- Excellent vibration resistance
- Zinc-plated
- Yellow dichromate finish
compliances
- 0
Specifications
No. of Ends | 2 |
Across Wrench Flats | 9/16 in |
Fitting Description | 90° Swivel Elbow |
Finish | Zinc Clear Trivalent Chromate |
BSPT Thread | 1/4-19 |
BSPT Size | 1/4 in |
Material | Carbon Steel |
Thread Size | 1/4-19 |
End Types | JIC 37° & BSPT |
M | 1.06 in |
Tube O.D. | 3/8 in |
End Type 1 | BSPT |
Thread Sealant | No |
End Types 2 | JIC 37°, BSPT |
Length | 1.090 in |
End Type 2 | MPT |
Fitting Angle | 90°, Swivel |
Fitting Type | Elbow |
Application | Used in Applications to Adapt Connections Made to BSP Specifications to Male or Female Swivel SAE 37° JIC |
N | 1.09 in |
End Size | 1/4 BSPT(m), 3/8 JIC(m) |
Hex Size 1 | 0.875 in |
Height | 1.060 in |
SAE Reference No. | 070202 |
Weight | 0.093 LB |
EAN or UPC | 725975015216 |