Product details
- 5.95 in Stroke
- 3.35 in Outside Diameter
features
- High strength alloy steel construction
- Plunger blow-out protection to prevent over-extension
- Hard chrome-plated plunger for long life
- CR-400 coupler and dust cap included on all models
- Baked enamel finish for increased corrosion resistance
- Plunger wiper reduces contamination, extending cylinder life
- Single-acting spring return
- Replaceable links
Specifications
Oil Capacity | 13.8 in3 |
Collapsed Height | 11.38 in, 289 mm |
Single/Double-Acting | Single Acting |
Plunger Diameter | 1.25 in, 31.8 mm |
Plunger External Thread | M30x2 |
Collar Thread | M85x2 |
Oil Capacity - Retract | 13.8 in3, 228 cm3 |
Outside Dia. | 3.35 in |
Cylinder Effective Area - Retract | 2.32 in2, 15 cm2 |
Retracted Height | 11 3/8 in |
Cylinder Effective Area | 2.32 in2 |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Capacity | 10 tons |
Series | BRC |
Mounting Thread Length | 24 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Plunger Thread Length | 1.02 in, 25 mm |
Base To Advance Port | 1.57 in |
Collar Thread Length | 25 mm |
Bore Size | 2.13 in, 54.1 mm |
Action | Single-Acting |
Surface Treatment | Paint |
O.D. | 3.35 in, 85 mm |
Cylinder Capacity Retract [MAX] | 105 kN |
Extended Height | 17.33 in, 440 mm |
Top To Inlet Port | 39 mm |
Cylinder Class | 10 Ton |
Stroke | 5.95 in, 151 mm |
Material | Steel |
Plunger Type | Solid |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Plunger Outside Thread | M30x2 |
Body Material | Steel |
Base Mounting Holes Thread | M30x2 |
Return Type | Single-Acting, Spring Return |
Weight | 22.2 LB |
EAN or UPC | 662005306503 |