Skip to content Skip to navigation menu


BRP306

Single-Acting Hydraulic Cylinder

Item #100186858
each
    Shipment Options

Product details

  • 6.1 in Stroke
  • 5.39 in Outside Diameter

features

  • High strength alloy steel construction
  • Plunger blow-out protection to prevent over-extension
  • Hard chrome-plated plunger for long life
  • CR-400 coupler and dust cap included on all models
  • Baked enamel finish for increased corrosion resistance
  • Plunger wiper reduces contamination, extending cylinder life
  • Single-acting spring return
  • Replaceable links

Specifications

Oil Capacity 70.43 in3
Outside Dia. 5.39 in
Maximum Operating Pressure 10000 psi
Oil Capacity - Retract 43.63 in3, 715 cm3
Cylinder Effective Area 7.22 in2
Single/Double-Acting Single Acting
Retracted Height 42.72 in
Series BRP
Cylinder Effective Area - Retract 7.19 in2, 46.4 cm2
Collapsed Height 43.71 in, 1110 mm
Cylinder Capacity 30 tons
Operating Pressure [Max] 10000 psi, 700 bar
Action Single-Acting
Operating Pressure Ranges [MAX] 10000 psi
Material Steel
Slot To Link End 2.17 in, 50 mm
Link Width 1.57 in, 40 mm
Link Thickness 35 mm
O.D. 5.39 in, 137 mm
Return Type Single-Acting, Spring Return
Plunger Type Solid
Saddle Diameter 4.49 in
Link Opening 155 mm
Plunger To Base 6.1 in
Body Material Steel
Plunger To Mounting Hole 1.38 in
Link Height 114 mm
Bore Size 3.5 in, 88.9 mm
Cylinder Capacity Retract [MAX] 326 kN
Extended Height 49.71 in, 1264 mm
Stroke Range 4.5 to 6.99 in, 120 to 174 mm
Cylinder Class 30 Ton
Surface Treatment Paint
Stroke 6.1 in, 154 mm
Weight 138.9 LB
EAN or UPC 662005306701
Close Compare List Open Compare List Toggle

Product Comparison