Skip to content Skip to navigation menu
Single-Acting Hydraulic Cylinder

CULP50

Single-Acting Hydraulic Cylinder
Item #115735285
  • 0.24 in Stroke
  • 5.51 in Outside Diameter
Single-Acting Hydraulic Cylinder
    Shipment Options
  • 0.24 in Stroke
  • 5.51 in Outside Diameter

features

  • Up to 4% side load of maximum capacity
  • Stop-ring for maximum stroke limitation
  • Extremely low collapsed height
  • Nitrocarburized surface treatment for harsh conditions
  • Coupler AR630 including dustcap: Use HB7206 hose including AH630 coupler to connect to your pump.
Body Material Steel
Stroke 0.24 in, 6 mm
Material Steel
Stroke Range 0 to 0.99 in, 0 to 23 mm
Cylinder Class 50 Ton
Return Type Single-Acting, Load Return
Series CULP
Extended Height 1.99 in, 50.5 mm
Operating Pressure [Max] 10150 psi, 700 bar
Collapsed Height [Max] 4.99 in, 127 mm
Action Single-Acting
Cylinder Capacity Advance [MAX] 550 kN
Oil Capacity - Advance 2.88 in3, 47.1 cm3
Bore Size 3.94 in, 100 mm
Cylinder Type Low Height
Cylinder Bore Diameter 3.94 in, 100 mm
Operating Pressure Ranges [MAX] 10000 psi
Plunger Type Solid
O.D. 5.51 in, 140 mm
Cylinder Effective Area - Advance 12.17 in2, 78.5 cm2
Collapsed Height 1.75 in, 44.5 mm
Surface Treatment Nitride
Coupler Used AR630 Coupler
Weight 10.4 LB
EAN or UPC 662005394975
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison