Product details
- 0.28 in Stroke
- 3.54 in Outside Diameter
features
- Up to 4% side load of maximum capacity
- Extremely low collapsed height
- Integrated tilting function up to 4 degrees to evenly distribute the load
- Nitrocarburized surface treatment for harsh conditions
- “Red Line†for visual maximum stroke limitation
- Coupler AR630 including dustcap: Use HB7206 hose including AH630 coupler to connect to your pump.
Specifications
Cylinder Class | 20 Ton |
Extended Height | 1.87 in, 46.5 mm |
Tilted Stroke | 0.24 in, 6 mm |
Action | Single-Acting |
Operating Pressure [Max] | 10150 psi, 700 bar |
Material | Steel |
Body Material | Steel |
Stroke | 0.28 in, 7 mm |
Return Type | Single-Acting, Load Return |
Surface Treatment | Nitride |
Tilting | 2 degrees |
Collapsed Height | 1.59 in, 40.5 mm |
Oil Capacity - Advance | 1.21 in3, 19.8 cm3 |
O.D. | 3.54 in, 90 mm |
Cylinder Effective Area - Advance | 4.39 in2, 28.3 cm2 |
Operating Pressure Ranges [MAX] | 10000 psi |
Series | CUSP |
Bore Size | 2.36 in, 60 mm |
Plunger Type | Solid |
Cylinder Capacity Advance [MAX] | 198 kN |
Stroke Range | 0 to 0.99 in, 0 to 23 mm |
Weight | 4.2 LB |
EAN or UPC | 662005394999 |