Product details
- 0.56 in Stroke
- 11.1 in Outside Diameter
features
- Up to 4% side load of maximum capacity
- Extremely low collapsed height
- Integrated tilting function up to 4 degrees to evenly distribute the load
- Nitrocarburized surface treatment for harsh conditions
- “Red Line†for visual maximum stroke limitation
- Coupler CR400 including dustcap: Use HC-Series hose including CH604 coupler to connect to your pump.
Specifications
Return Type | Single-Acting, Load Return |
O.D. | 11.1 in, 282 mm |
Tilting | 2 degrees |
Operating Pressure Ranges [MAX] | 10000 psi |
Stroke Range | 0 to 0.99 in, 0 to 23 mm |
Bore Size | 9.45 in, 240 mm |
Series | CUSP |
Oil Capacity - Advance | 38.93 in3, 637 cm3 |
Operating Pressure [Max] | 10150 psi, 700 bar |
Body Material | Steel |
Action | Single-Acting |
Extended Height | 3.41 in, 82.5 mm |
Surface Treatment | Nitride |
Tilted Stroke | 0.39 in, 10 mm |
Collapsed Height | 2.85 in, 72.5 mm |
Cylinder Effective Area - Advance | 70.12 in2, 452.4 cm2 |
Plunger Type | Solid |
Material | Steel |
Cylinder Capacity Advance [MAX] | 3167 kN |
Stroke | 0.56 in, 14.1 mm |
Cylinder Class | 300 Ton |
Weight | 75.8 LB |
EAN or UPC | 662005395064 |