- EAJ Series
- 1.18 in Stroke
Load Capacity | 208.6 Ton |
Series | EAJ |
Cylinder Effective Area | 19.17 in2 |
Operating Pressure [Max] | 21750 psi, 1500 bar |
Stroke | 1.18 in, 30 mm |
Weight | 0.0 KG |
Load Capacity | 208.6 Ton |
Series | EAJ |
Cylinder Effective Area | 19.17 in2 |
Operating Pressure [Max] | 21750 psi, 1500 bar |
Stroke | 1.18 in, 30 mm |
Weight | 0.0 KG |