Product details
- 3.94 in Stroke
- 11.02 in Outside Diameter
features
- Hardened surface resists side-loading and cyclic wear
- 10% side-load resistance over full stroke
- Stop-ring to prevent plunger blow-out
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
Specifications
Collapsed Height With Optional Tilt Saddle | 12.99 in, 330 mm |
Plunger Diameter | 6.69 in, 170 mm |
Base Mounting Holes Thread Depth | 22 mm |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Cylinder Class | 250 Ton |
Material | Steel |
Cylinder Effective Area - Advance | 56.27 in2, 363.1 cm2 |
Bore Size | 8.46 in, 215 mm |
Collar Thread | M280x3 |
Oil Capacity - Advance | 221.55 in3, 3631 cm3 |
Series | HCG |
Return Type | Single-Acting, Load Return |
Saddle Diameter | 5.51 in, 175 mm |
Stroke | 3.94 in, 100 mm |
Collar Thread Length | 2.52 in, 64 mm |
Action | Single-Acting |
Body Material | Steel |
Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
Base Mounting Holes Bolt Circle | 245 mm |
O.D. | 11.02 in, 280 mm |
Optional Tilt Saddle Diameter | 6.89 in |
Operating Pressure Ranges [MAX] | 10000 psi |
Collapsed Height | 11.46 in, 291 mm |
Optional Tilt Saddle Addition To Collapsed Height | 1.54 in, 39 mm |
Cylinder Capacity Advance [MAX] | 2541 kN |
Plunger Type | Solid |
Extended Height | 15.39 in, 391 mm |
Side Load Resistance Of Maximum Capacity | 10% |
Base Mounting Holes Thread | M12x1.75 |
Saddle Protrusion From Plunger | 0.16 in, 4 mm |
Operating Pressure [Max] | 10150 psi, 700 bar |
Surface Treatment | Nitride |
Base To Advance Port | 2.09 in, 53 mm |
Weight | 0.0 LB |