Product details
- 1.97 in Stroke
- 12.01 in Outside Diameter
features
- Lock nut provides positive and safe mechanical load holding
- Low friction locking rings spin easy, save time and effort
- Designed to withstand 10% side-load up to 90% of maximum stroke
- Hardened surface resists side-loading and cyclic wear
- Overflow port as stroke limiter to prevent plunger blow-out
- Weather protected, inside and out
- Replaceable bearings enclose the plunger for support throughout the stroke
- Certified lifting eyes and base mounting holes
Specifications
Cylinder Effective Area - Advance | 67.23 in2, 433.7 cm2 |
Plunger Type | Solid |
Series | HCL |
Side Load Resistance Of Maximum Capacity | 10% |
Optional Tilt Saddle Diameter | 6.89 in |
Cylinder Class | 300 Ton |
O.D. | 12.01 in, 305 mm |
Base Mounting Holes Thread | M16x2 |
Collapsed Height | 10.94 in, 278 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Capacity Advance [MAX] | 3036 kN |
Base Mounting Holes Thread Depth | 25 mm |
Collapsed Height With Optional Tilt Saddle | 12.48 in, 317 mm |
Stroke | 1.97 in, 50 mm |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Material | Steel |
Return Type | Single-Acting, Load Return |
Base Mounting Holes Bolt Circle | 260 mm |
Plunger Diameter | Tr 235x6 |
Saddle Protrusion From Plunger | 0.08 in, 2 mm |
Body Material | Steel |
Extended Height | 12.91 in, 328 mm |
Oil Capacity - Advance | 132.34 in3, 2169 cm3 |
Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
Surface Treatment | Nitride |
Optional Tilt Saddle Addition To Collapsed Height | 1.54 in, 39 mm |
Locknut Height | 56 mm |
Saddle Diameter | 5.51 in, 175 mm |
Base To Advance Port | 2.28 in, 58 mm |
Action | Single-Acting |
Bore Size | 9.25 in, 235 mm |
Weight | 0.0 LB |