Product details
- 9.84 in Stroke
- 5.12 in Outside Diameter
features
- Lock nut provides positive and safe mechanical load holding
- Low friction locking rings spin easy, save time and effort
- Designed to withstand 10% side-load up to 90% of maximum stroke
- Hardened surface resists side-loading and cyclic wear
- Overflow port as stroke limiter to prevent plunger blow-out
- Weather protected, inside and out
- Replaceable bearings enclose the plunger for support throughout the stroke
- Certified lifting eyes and base mounting holes
Specifications
Base Mounting Holes Thread | M8x1.25 |
Optional Tilt Saddle Diameter | 2.8 in |
Collapsed Height | 14.33 in, 364 mm |
Optional Tilt Saddle Addition To Collapsed Height | 0.59 in, 15 mm |
Plunger Type | Solid |
Base Mounting Holes Bolt Circle | 105 mm |
Collapsed Height With Optional Tilt Saddle | 14.92 in, 379 mm |
Action | Single-Acting |
Cylinder Capacity Advance [MAX] | 550 kN |
Body Material | Steel |
Oil Capacity - Advance | 119.82 in3, 1963 cm3 |
Stroke Range | 7.0 to 9.99 in, 240 to 289 mm |
Saddle Diameter | 2.8 in, 71 mm |
Saddle Protrusion From Plunger | 0.08 in, 2 mm |
Locknut Height | 25 mm |
Extended Height | 24.17 in, 614 mm |
Bore Size | 3.94 in, 100 mm |
Base Mounting Holes Thread Depth | 10 mm |
Base To Advance Port | 0.94 in, 24 mm |
Material | Steel |
Cylinder Class | 50 Ton |
O.D. | 5.12 in, 130 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Surface Treatment | Nitride |
Side Load Resistance Of Maximum Capacity | 10% |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Cylinder Effective Area - Advance | 12.17 in2, 78.5 cm2 |
Stroke | 9.84 in, 250 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Plunger Diameter | Tr 100x4 |
Series | HCL |
Return Type | Single-Acting, Load Return |
Weight | 82.9 LB |
EAN or UPC | 662005392254 |