Product details
- 1.97 in Stroke
- 6.89 in Outside Diameter
features
- Fast advance and retract
- 10% side-load resistance over full stroke
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
Specifications
Body Material | Steel |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Return Type | Double-Acting, Hydraulic Return |
Stroke | 1.97 in, 50 mm |
Surface Treatment | Nitride |
Material | Steel |
Collar Thread Length | 1.81 in, 46 mm |
Action | Double-Acting |
Extended Height | 9.92 in, 252 mm |
Optional Tilt Saddle Diameter | 2.8 in |
Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
Saddle Protrusion From Plunger | 0.12 in, 3 mm |
Plunger Type | Solid |
Oil Capacity - Advance | 43.67 in3, 716 cm3 |
Operating Pressure Ranges [MAX] | 10000 psi |
Saddle Diameter | 2.95 in, 71 mm |
Base To Advance Port | 1.5 in, 38 mm |
Plunger Diameter | 3.74 in, 95 mm |
Series | HCR |
Collar Thread | M175x3 |
Operating Pressure [Max] | 10150 psi, 700 bar |
Optional Tilt Saddle Addition To Collapsed Height | 0.39 in, 10 mm |
Base Mounting Holes Bolt Circle | 150 mm |
Oil Capacity - Retract | 22.05 in3, 361 cm3 |
Cylinder Effective Area - Advance | 22.19 in2, 143.1 cm2 |
O.D. | 6.89 in, 175 mm |
Side Load Resistance Of Maximum Capacity | 10% |
Cylinder Capacity Advance [MAX] | 1002 kN |
Collapsed Height | 7.95 in, 202 mm |
Bore Size | 5.31 in, 135 mm |
Collapsed Height With Optional Tilt Saddle | 8.35 in, 212 mm |
Cylinder Class | 100 Ton |
Top To Retract Port | 2.56 in, 65 mm |
Base Mounting Holes Thread | M12x1.75 |
Base Mounting Holes Thread Depth | 22 mm |
Weight | 74.3 LB |
EAN or UPC | 662005392933 |