Product details
- 3.94 in Stroke
- 8.46 in Outside Diameter
features
- Fast advance and retract
- 10% side-load resistance over full stroke
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
Specifications
Saddle Maximum Tilt Angle Radius | 5 degrees |
Action | Double-Acting |
Saddle Diameter | 3.7 in, 97 mm |
Body Material | Steel |
Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
Surface Treatment | Nitride |
Base Mounting Holes Thread | M12x1.75 |
Return Type | Double-Acting, Hydraulic Return |
Plunger Type | Solid |
Operating Pressure Ranges [MAX] | 10000 psi |
O.D. | 8.46 in, 215 mm |
Operating Pressure [Max] | 10150 psi, 700 bar |
Top To Retract Port | 2.76 in, 70 mm |
Collar Thread Length | 2.17 in, 55 mm |
Base To Advance Port | 1.61 in, 41 mm |
Collapsed Height | 10.63 in, 270 mm |
Collar Thread | M215x3 |
Cylinder Class | 150 Ton |
Side Load Resistance Of Maximum Capacity | 10% |
Bore Size | 6.5 in, 165 mm |
Optional Tilt Saddle Addition To Collapsed Height | 0.75 in, 19 mm |
Oil Capacity - Advance | 130.48 in3, 2138 cm3 |
Base Mounting Holes Bolt Circle | 185 mm |
Stroke | 3.94 in, 100 mm |
Cylinder Effective Area - Advance | 33.14 in2, 213.8 cm2 |
Collapsed Height With Optional Tilt Saddle | 11.38 in, 289 mm |
Oil Capacity - Retract | 61.47 in3, 1007 cm3 |
Material | Steel |
Base Mounting Holes Thread Depth | 22 mm |
Plunger Diameter | 4.72 in, 120 mm |
Extended Height | 14.57 in, 370 mm |
Cylinder Capacity Advance [MAX] | 1497 kN |
Optional Tilt Saddle Diameter | 3.82 in |
Series | HCR |
Saddle Protrusion From Plunger | 0.12 in, 3 mm |
Weight | 147.9 LB |
EAN or UPC | 662005393008 |