Product details
- 11.81 in Stroke
- 11.02 in Outside Diameter
features
- Fast advance and retract
- 10% side-load resistance over full stroke
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
Specifications
Optional Tilt Saddle Addition To Collapsed Height | 1.54 in, 39 mm |
Plunger Type | Solid |
Material | Steel |
Base Mounting Holes Thread Depth | 22 mm |
Top To Retract Port | 4.09 in, 104 mm |
Cylinder Class | 250 Ton |
Series | HCR |
O.D. | 11.02 in, 280 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Stroke | 11.81 in, 300 mm |
Cylinder Capacity Advance [MAX] | 2541 kN |
Return Type | Double-Acting, Hydraulic Return |
Surface Treatment | Nitride |
Cylinder Effective Area - Advance | 56.27 in2, 363.1 cm2 |
Base Mounting Holes Thread | M12x1.75 |
Action | Double-Acting |
Oil Capacity - Retract | 249.11 in3, 4082 cm3 |
Oil Capacity - Advance | 664.64 in3, 10892 cm3 |
Stroke Range | 10.0 to 11.99 in, 290 to 379 mm |
Side Load Resistance Of Maximum Capacity | 10% |
Collar Thread Length | 2.52 in, 64 mm |
Bore Size | 8.46 in, 215 mm |
Collapsed Height With Optional Tilt Saddle | 22.44 in, 570 mm |
Optional Tilt Saddle Diameter | 6.89 in |
Extended Height | 32.72 in, 831 mm |
Base To Advance Port | 2.09 in, 53 mm |
Body Material | Steel |
Plunger Diameter | 6.69 in, 170 mm |
Operating Pressure [Max] | 10150 psi, 700 bar |
Saddle Protrusion From Plunger | 0.16 in, 4 mm |
Collar Thread | M280x3 |
Base Mounting Holes Bolt Circle | 245 mm |
Collapsed Height | 20.91 in, 531 mm |
Saddle Diameter | 5.51 in, 175 mm |
Weight | 0.0 LB |