Product details
- 11.81 in Stroke
- 5.12 in Outside Diameter
features
- Fast advance and retract
- 7% side-load resistance over full stroke
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
Specifications
Stroke | 11.81 in, 300 mm |
Material | Steel |
Action | Double-Acting |
Base Mounting Holes Thread Depth | 22 mm |
Base To Advance Port | 1.5 in, 38 mm |
Surface Treatment | Nitride |
Plunger Type | Solid |
Cylinder Class | 50 Ton |
Body Material | Steel |
Base Mounting Holes Thread | M12x1.75 |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Collapsed Height With Optional Tilt Saddle | 18.11 in, 460 mm |
Return Type | Double-Acting, Hydraulic Return |
Optional Tilt Saddle Diameter | 2.8 in |
O.D. | 5.12 in, 130 mm |
Saddle Diameter | 1.97 in, 71 mm |
Stroke Range | 10.0 to 11.99 in, 290 to 379 mm |
Series | HCR |
Collapsed Height | 17.56 in, 446 mm |
Operating Pressure [Max] | 10150 psi, 700 bar |
Cylinder Effective Area - Advance | 12.17 in2, 78.5 cm2 |
Extended Height | 29.37 in, 746 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Oil Capacity - Advance | 143.78 in3, 2356 cm3 |
Plunger Diameter | 2.76 in, 70 mm |
Side Load Resistance Of Maximum Capacity | 7% |
Bore Size | 3.94 in, 100 mm |
Collar Thread Length | 1.18 in, 30 mm |
Cylinder Capacity Advance [MAX] | 550 kN |
Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
Saddle Protrusion From Plunger | 0.12 in, 3 mm |
Base Mounting Holes Bolt Circle | 105 mm |
Collar Thread | M130x2 |
Oil Capacity - Retract | 73.33 in3, 1202 cm3 |
Top To Retract Port | 2.17 in, 55 mm |
Weight | 88.0 LB |
EAN or UPC | 662005392926 |