Product details
- 5.91 in Stroke
- 5.12 in Outside Diameter
features
- Fast advance and retract
- 7% side-load resistance over full stroke
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Upper and lower replaceable bearings enclose the cylinder plunger for support throughout the stroke
- Certified lifting eyes, base mounting holes and collar threads
Specifications
Series | HCR |
Collapsed Height With Optional Tilt Saddle | 11.69 in, 297 mm |
Return Type | Double-Acting, Hydraulic Return |
Operating Pressure [Max] | 10150 psi, 700 bar |
Oil Capacity - Advance | 71.89 in3, 1178 cm3 |
Collar Thread | M130x2 |
Collapsed Height | 11.14 in, 283 mm |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Cylinder Effective Area - Advance | 12.17 in2, 78.5 cm2 |
Stroke | 5.91 in, 150 mm |
Cylinder Class | 50 Ton |
Material | Steel |
Base Mounting Holes Thread | M12x1.75 |
Body Material | Steel |
Base Mounting Holes Bolt Circle | 105 mm |
Extended Height | 17.05 in, 433 mm |
Saddle Protrusion From Plunger | 0.12 in, 3 mm |
Oil Capacity - Retract | 36.66 in3, 601 cm3 |
Bore Size | 3.94 in, 100 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Plunger Type | Solid |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Side Load Resistance Of Maximum Capacity | 7% |
Base Mounting Holes Thread Depth | 22 mm |
Cylinder Capacity Advance [MAX] | 550 kN |
Plunger Diameter | 2.76 in, 70 mm |
Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
Saddle Diameter | 1.97 in, 71 mm |
Collar Thread Length | 1.18 in, 30 mm |
Base To Advance Port | 1.5 in, 38 mm |
Optional Tilt Saddle Diameter | 2.8 in |
Top To Retract Port | 1.77 in, 45 mm |
Surface Treatment | Nitride |
O.D. | 5.12 in, 130 mm |
Action | Double-Acting |
Weight | 55.0 LB |
EAN or UPC | 662005392896 |