Product details
- 11.81 in Stroke
- 19.88 in Outside Diameter
features
- Collar thread is optional on 300 ton models and higher
- For collar thread on cylinder add suffix "E002" to the end of the model number
- The collar thread length is designed for full rated capacity
- Thread Size (W): M505 x 5
- Thread Length (X): 4.80 in (122 mm)
Specifications
Saddle Maximum Tilt Angle Radius | 5 degrees |
Side Load Resistance Of Maximum Capacity | 10% |
Operating Pressure [Max] | 10150 psi, 700 bar |
Cylinder Effective Area - Advance | 180.44 in2, 1164.2 cm2 |
Cylinder Class | 800 Ton |
Extended Height | 37.56 in, 954 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Saddle Diameter | 8.82 in, 275 mm |
Action | Double-Acting |
Surface Treatment | Nitride |
Collapsed Height With Optional Tilt Saddle | 27.99 in, 711 mm |
Plunger Diameter | 12.6 in, 320 mm |
Stroke | 11.81 in, 300 mm |
Base Mounting Holes Bolt Circle | 440 mm |
Top To Retract Port | 5.63 in, 143 mm |
Plunger Type | Solid |
Base Mounting Holes Thread | M24x3 |
Base To Advance Port | 3.94 in, 100 mm |
Oil Capacity - Retract | 658.89 in3, 10797 cm3 |
O.D. | 19.88 in, 505 mm |
Cylinder Capacity Advance [MAX] | 8149 kN |
Return Type | Double-Acting, Hydraulic Return |
Oil Capacity - Advance | 2,131.24 in3, 34925 cm3 |
Series | HCR |
Material | Steel |
Stroke Range | 10.0 to 11.99 in, 290 to 379 mm |
Saddle Protrusion From Plunger | 0.16 in, 4 mm |
Base Mounting Holes Thread Depth | 36 mm |
Optional Tilt Saddle Addition To Collapsed Height | 2.24 in, 57 mm |
Bore Size | 15.16 in, 385 mm |
Collapsed Height | 25.75 in, 654 mm |
Body Material | Steel |
Optional Tilt Saddle Diameter | 11.69 in |
Weight | 0.0 LB |