Product details
- 5.91 in Stroke
- 7.28 in Outside Diameter
features
- Hydraulically controlled fast retraction
- Lock nut provides mechanical load holding for a safe work environment
- Designed to withstand up to 10% side-load of maximum capacity
- Integrated tilt saddle allows up to 5 degrees of misalignment
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Replaceable bearings enclose the plunger external and internally for support
- Certified lifting eyes, base mounting holes and collar thread as standard
- Stop-ring to prevent plunger blow-out
- Low friction lock nut, spin easy, save time and effort
- The HCRL-Series Cylinders are available up to 1000-ton capacity and 24-inch stroke upon request. Contact Enerpac for more information.
Specifications
Plunger Diameter | Tr 120x6 |
Base To Advance Port | 1.97 in |
Stroke | 5.91 in, 150 mm |
Oil Capacity - Advance | 129.41 in3, 2121 cm3 |
Base To Retract Port | 1.41 in |
Cylinder Effective Area - Advance | 21.91 in2, 141.4 cm2 |
Surface Treatment | Nitride |
Collapsed Height | 13.62 in, 346 mm |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Saddle Protrusion From Plunger | 0.59 in |
Operating Pressure Ranges [MAX] | 10000 psi |
Cylinder Capacity Advance [MAX] | 990 kN |
Cylinder Class | 100 Ton |
Plunger Protrusion | 15 mm |
Return Type | Double-Acting, Hydraulic Return |
Oil Capacity - Retract | 14.38 in3, 236 cm3 |
Collar Thread | M185x2 |
Bore Size | 5.51 in, 140 mm |
Material | Steel |
Base Mounting Holes Bolt Circle | 5.9 in, 150 mm |
Body Material | Steel |
O.D. | 7.28 in, 185 mm |
Action | Double-Acting |
Extended Height | 19.52 in, 496 mm |
Plunger Type | Solid |
Series | HCRL |
Saddle Diameter | 3.02 in |
Collar Thread Length | 2.24 in, 57 mm |
Base Mounting Holes Thread Depth | 0.87 in, 22 mm |
Base Mounting Holes Thread | M12x1.75 |
Operating Pressure [Max] | 10150 psi, 700 bar |
Locknut Height | 1.42 in, 36 mm |
Weight | 0.0 LB |
EAN or UPC | 662005397068 |