Product details
- 7.87 in Bore Size
- 9.84 in Stroke
features
- Hydraulically controlled fast retraction
- Lock nut provides mechanical load holding for a safe work environment
- Designed to withstand up to 10% side-load of maximum capacity
- Integrated tilt saddle allows up to 5 degrees of misalignment
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Replaceable bearings enclose the plunger external and internally for support
- Certified lifting eyes, base mounting holes and collar thread as standard
- Stop-ring to prevent plunger blow-out
- Low friction lock nut, spin easy, save time and effort
- The HCRL-Series Cylinders are available up to 1000-ton capacity and 24-inch stroke upon request. Contact Enerpac for more information.
Specifications
Collar Thread Length | 3.09 in, 79 mm |
Saddle Protrusion From Plunger | 0.51 in |
Base To Retract Port | 49 mm, 1.92 in |
Action | Double-Acting |
Operating Pressure Ranges [MAX] | 10000 psi |
Base Mounting Holes Thread | M12 x 1.75 |
Cylinder Capacity Advance [MAX] | 225 Tons, 2001 kN |
Locknut Height | 1.97 in, 50 mm |
Stroke Range | 7.0 to 9.99 in, 240 to 289 mm |
Plunger Protrusion | 13 mm |
Body Material | Steel |
Base Mounting Holes Bolt Circle | 6.5 in, 165 mm |
Surface Treatment | Nitride |
Cylinder Class | 200 Tons |
Operating Pressure [Max] | 700 bar, 10150 psi |
Plunger Type | Solid |
Series | HCRL |
Bore Size | 7.87 in, 200 mm |
Base Mounting Holes Thread Depth | 0.87 in, 22 mm |
Base To Advance Port | 71 mm, 2.8 in |
Weight | 0.0 LB |