Product details
- 7.87 in Stroke
- 11.42 in Outside Diameter
features
- Hydraulically controlled fast retraction
- Lock nut provides mechanical load holding for a safe work environment
- Designed to withstand up to 10% side-load of maximum capacity
- Integrated tilt saddle allows up to 5 degrees of misalignment
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Replaceable bearings enclose the plunger external and internally for support
- Certified lifting eyes, base mounting holes and collar thread as standard
- Stop-ring to prevent plunger blow-out
- Low friction lock nut, spin easy, save time and effort
- The HCRL-Series Cylinders are available up to 1000-ton capacity and 24-inch stroke upon request. Contact Enerpac for more information.
Specifications
Oil Capacity - Retract | 43.14 in3, 707 cm3 |
Base Mounting Holes Bolt Circle | 9.65 in, 245 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Collar Thread | M290x3 |
Collapsed Height | 19.33 in, 491 mm |
Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
Stroke | 7.87 in, 200 mm |
Saddle Diameter | 6.3 in |
Extended Height | 27.2 in, 691 mm |
Plunger Protrusion | 15 mm |
Base To Advance Port | 2.8 in |
O.D. | 11.42 in, 290 mm |
Bore Size | 8.66 in, 220 mm |
Plunger Diameter | Tr 190x6 |
Plunger Type | Solid |
Return Type | Double-Acting, Hydraulic Return |
Saddle Protrusion From Plunger | 0.59 in |
Surface Treatment | Nitride |
Cylinder Effective Area - Advance | 54.54 in2, 351.9 cm2 |
Oil Capacity - Advance | 429.35 in3, 7037 cm3 |
Cylinder Class | 250 Ton |
Base Mounting Holes Thread Depth | 0.87 in, 22 mm |
Collar Thread Length | 3.33 in, 85 mm |
Base Mounting Holes Thread | M12x1.75 |
Base To Retract Port | 1.92 in |
Cylinder Capacity Advance [MAX] | 2463 kN |
Material | Steel |
Action | Double-Acting |
Operating Pressure [Max] | 10150 psi, 700 bar |
Body Material | Steel |
Series | HCRL |
Locknut Height | 2.17 in, 55 mm |
Weight | 0.0 LB |