Product details
- 5.91 in Stroke
- 12.4 in Outside Diameter
features
- Hydraulically controlled fast retraction
- Lock nut provides mechanical load holding for a safe work environment
- Designed to withstand up to 10% side-load of maximum capacity
- Integrated tilt saddle allows up to 5 degrees of misalignment
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Replaceable bearings enclose the plunger external and internally for support
- Certified lifting eyes, base mounting holes and collar thread as standard
- Stop-ring to prevent plunger blow-out
- Low friction lock nut, spin easy, save time and effort
- The HCRL-Series Cylinders are available up to 1000-ton capacity and 24-inch stroke upon request. Contact Enerpac for more information.
Specifications
Body Material | Steel |
Operating Pressure Ranges [MAX] | 10000 psi |
Bore Size | 9.45 in, 240 mm |
Base Mounting Holes Thread | M16x2 |
Stroke | 5.91 in, 150 mm |
Locknut Height | 2.17 in, 55 mm |
Material | Steel |
Base Mounting Holes Bolt Circle | 10.24 in, 260 mm |
Surface Treatment | Nitride |
Base Mounting Holes Thread Depth | 0.98 in, 25 mm |
Base To Advance Port | 2.8 in |
Cylinder Class | 300 Ton |
Collapsed Height | 16.57 in, 421 mm |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Oil Capacity - Retract | 32.35 in3, 530 cm3 |
O.D. | 12.4 in, 315 mm |
Action | Double-Acting |
Return Type | Double-Acting, Hydraulic Return |
Cylinder Capacity Advance [MAX] | 2969 kN |
Cylinder Effective Area - Advance | 65.74 in2, 424.1 cm2 |
Saddle Diameter | 6.3 in |
Extended Height | 22.48 in, 571 mm |
Base To Retract Port | 1.92 in |
Collar Thread Length | 3.68 in, 94 mm |
Plunger Protrusion | 15 mm |
Oil Capacity - Advance | 388.23 in3, 6362 cm3 |
Plunger Diameter | Tr 210x6 |
Series | HCRL |
Operating Pressure [Max] | 10150 psi, 700 bar |
Saddle Protrusion From Plunger | 0.59 in |
Collar Thread | M315x3 |
Plunger Type | Solid |
Weight | 0.0 LB |