Product details
- 7.87 in Stroke
- 5.12 in Outside Diameter
features
- Hydraulically controlled fast retraction
- Lock nut provides mechanical load holding for a safe work environment
- Designed to withstand up to 10% side-load of maximum capacity
- Integrated tilt saddle allows up to 5 degrees of misalignment
- Hardened surface resists side-loading and cyclic wear
- Weather protected, inside and out
- Replaceable bearings enclose the plunger external and internally for support
- Certified lifting eyes, base mounting holes and collar thread as standard
- Stop-ring to prevent plunger blow-out
- Low friction lock nut, spin easy, save time and effort
- The HCRL-Series Cylinders are available up to 1000-ton capacity and 24-inch stroke upon request. Contact Enerpac for more information.
Specifications
Saddle Diameter | 3.02 in |
Material | Steel |
Cylinder Effective Area - Advance | 10.6 in2, 68.4 cm2 |
Operating Pressure Ranges [MAX] | 10000 psi |
Base Mounting Holes Thread | M12x1.75 |
Action | Double-Acting |
Oil Capacity - Advance | 83.42 in3, 1367 cm3 |
Base To Advance Port | 1.61 in |
Collapsed Height | 14.84 in, 377 mm |
Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
Locknut Height | 1.02 in, 26 mm |
Surface Treatment | Nitride |
Plunger Protrusion | 15 mm |
Cylinder Class | 50 Ton |
Return Type | Double-Acting, Hydraulic Return |
Bore Size | 3.93 in, 100 mm |
O.D. | 5.12 in, 130 mm |
Oil Capacity - Retract | 6.99 in3, 115 cm3 |
Collar Thread Length | 1.65 in, 42 mm |
Series | HCRL |
Saddle Protrusion From Plunger | 0.59 in |
Plunger Type | Solid |
Operating Pressure [Max] | 10150 psi, 700 bar |
Body Material | Steel |
Plunger Diameter | Tr 90x4 |
Collar Thread | M130x2 |
Base To Retract Port | 1.04 in |
Base Mounting Holes Thread Depth | 0.87 in, 22 mm |
Base Mounting Holes Bolt Circle | 4.13 in, 105 mm |
Stroke | 7.87 in, 200 mm |
Cylinder Capacity Advance [MAX] | 479 kN |
Extended Height | 22.71 in, 577 mm |
Weight | 0.0 LB |