Product details
- 1.97 in Stroke
- 6.81 in Outside Diameter
features
- Lock nut provides mechanical load holding for a safe work environment
- Integrated tilt saddle allows for up to 5 degrees of misalignment
- Extreme low-height for use in confined areas
- 10% side-load resistance of maximum capacity
- Overflow port as stroke limiter to prevent plunger blow-out
- Single-acting, gravity-return
Specifications
Operating Pressure Ranges [MAX] | 10000 psi |
Collapsed Height | 5.39 in, 137 mm |
Cylinder Capacity Advance [MAX] | 1027 kN |
Plunger Diameter | Tr 135x6 |
Operating Pressure [Max] | 10150 psi, 700 bar |
Series | LPL |
Cylinder Effective Area - Advance | 22.19 in2, 143.1 cm2 |
Extended Height | 7.36 in, 187 mm |
Return Type | Single-Acting, Load Return |
Surface Treatment | Nitride |
Side Load Resistance Of Maximum Capacity | 10% |
Cylinder Class | 100 Ton |
Body Material | Steel |
Saddle Diameter | 4.96 in, 126 mm |
Stroke | 1.97 in, 50 mm |
Plunger Type | Solid |
Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
Action | Single-Acting |
Saddle Protrusion From Plunger | 0.31 in, 8 mm |
Base To Advance Port | 0.83 in, 21 mm |
Locknut Height | 1.22 in, 31 mm |
Bore Size | 5.31 in, 135 mm |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Oil Capacity - Advance | 43.7 in3, 715.7 cm3 |
Material | Steel |
O.D. | 6.81 in, 175 mm |
Weight | 57.2 LB |
EAN or UPC | 662005393541 |