Product details
- 1.77 in Stroke
- 10.83 in Outside Diameter
features
- Lock nut provides mechanical load holding for a safe work environment
- Integrated tilt saddle allows for up to 5 degrees of misalignment
- Extreme low-height for use in confined areas
- 5% side-load resistance of maximum capacity
- Overflow port as stroke limiter to prevent plunger blow-out
- Single-acting, gravity-return
Specifications
Saddle Diameter | 7.87 in, 200 mm |
Plunger Type | Solid |
Return Type | Single-Acting, Load Return |
Bore Size | 8.46 in, 215 mm |
Cylinder Capacity Advance [MAX] | 2567 kN |
Operating Pressure Ranges [MAX] | 10000 psi |
Stroke Range | 1.0 to 1.99 in, 24 to 47 mm |
Cylinder Effective Area - Advance | 56.27 in2, 366.8 cm2 |
Extended Height | 8.01 in, 204 mm |
Oil Capacity - Advance | 99.7 in3, 1633.7 cm3 |
Collapsed Height | 6.24 in, 159 mm |
Side Load Resistance Of Maximum Capacity | 5% |
Surface Treatment | Nitride |
Locknut Height | 1.69 in, 44 mm |
Cylinder Class | 250 Ton |
Operating Pressure [Max] | 10150 psi, 700 bar |
Saddle Protrusion From Plunger | 0.45 in, 11 mm |
O.D. | 10.83 in, 275 mm |
Material | Steel |
Stroke | 1.77 in, 45 mm |
Action | Single-Acting |
Series | LPL |
Plunger Diameter | Tr 215x6 |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Body Material | Steel |
Base To Advance Port | 1.26 in, 32 mm |
Weight | 180.0 LB |
EAN or UPC | 662005393572 |