Product details
- 5 29/32 in Stroke Length
Specifications
Body Material | Aluminum |
Cylinder Type | General Purpose |
Weight | 25.5 LB |
EAN or UPC | 662005125784 |
Have an account? Sign in
Body Material | Aluminum |
Cylinder Type | General Purpose |
Weight | 25.5 LB |
EAN or UPC | 662005125784 |