Product details
- 1.97 in Stroke
- 9.06 in Outside Diameter
features
- Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models 30 Tons and above
- For protection against load-induced damage, a saddle is standard on all models and a steel baseplate is standard on models 20-ton and above.
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dust cap included on all models
- All cylinders meet ASME B-30.1 standards
Specifications
Cylinder Effective Area - Advance | 35.18 in2, 227 cm2 |
Saddle Protrusion From Plunger | 0.12 in, 35 mm |
Base Mounting Holes Bolt Circle | 7.87 in, 200 mm |
Material | Aluminum |
Stroke | 1.97 in, 50 mm |
Action | Single-Acting |
Surface Treatment | Anodized |
Collapsed Height | 9.56 in, 243 mm |
Base Mounting Holes Thread Depth | 12 mm |
Plunger Diameter | 5.51 in, 140 mm |
Cylinder Class | 150 Ton |
Operating Pressure Ranges [MAX] | 10000 psi |
Oil Capacity - Advance | 69.3 in3, 1135 cm3 |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Capacity Advance [MAX] | 1589 kN |
Return Type | Single-Acting, Spring Return |
Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
Extended Height | 11.53 in, 293 mm |
Bore Size | 6.69 in, 170 mm |
Optional Tilt Saddle Diameter | 4.96 in |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Optional Tilt Saddle Addition To Collapsed Height | 0.71 in, 18 mm |
Saddle Diameter | 4.45 in, 126 mm |
Body Material | Aluminum |
Plunger Type | Solid |
O.D. | 9.06 in, 230 mm |
Series | RAC |
Base To Advance Port | 2.02 in, 51 mm |
Base Mounting Holes Thread | M10 |
Weight | 64.8 LB |
EAN or UPC | 662005159895 |