Product details
- 5.91 in Stroke
- 2.76 in Outside Diameter
features
- Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- For protection against load-induced damage, a saddle is standard on all models and a steel baseplate is optional on 10- and 15-ton models.
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dust cap included on all models
- All cylinders meet ASME B-30.1 standards
Specifications
Base To Advance Port | 0.91 in, 23 mm |
Cylinder Capacity Advance [MAX] | 137 kN |
Extended Height | 16.18 in, 411 mm |
Base Mounting Holes Bolt Circle | 1.89 in |
Return Type | Single-Acting, Spring Return |
Saddle Protrusion From Plunger | 0.12 in, 3 mm |
Stroke | 5.91 in, 150 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Series | RAC |
Collapsed Height | 10.28 in, 261 mm |
Bore Size | 1.97 in, 1.97 mm |
Base Mounting Holes Thread | M6 |
Cylinder Class | 15 Ton |
Plunger Type | Solid |
Oil Capacity - Advance | 17.69 in3, 290 cm3 |
Surface Treatment | Anodized |
Plunger Diameter | 1.57 in, 40 mm |
Stroke Range | 4.5 to 6.99 in, 120 to 174 mm |
Cylinder Effective Area - Advance | 3.03 in2, 19.6 cm2 |
Material | Aluminum |
O.D. | 2.76 in, 70 mm |
Action | Single-Acting |
Body Material | Aluminum |
Saddle Diameter | 1.14 in, 29 mm |
Operating Pressure Ranges [MAX] | 10000 psi |
Weight | 6.6 LB |
EAN or UPC | 662005415427 |