Skip to content Skip to navigation menu


RAC302

Single-Acting Hydraulic Cylinder

Item #100189791
each
    Shipment Options

Product details

  • 1.97 in Stroke
  • 3.94 in Outside Diameter

features

  • Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
  • Hard coat finish on all surfaces resists damage and extends cylinder life
  • Handles included on all models 30 Tons and above
  • For protection against load-induced damage, a saddle is standard on all models and a steel baseplate is standard on models 20-ton and above.
  • Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
  • High-strength return spring for rapid cylinder retraction
  • CR-400 coupler and dust cap included on all models
  • All cylinders meet ASME B-30.1 standards

includes

  • CR-400 Coupler, Dust Cap

Specifications

Plunger Diameter 2.36 in, 60 mm
Type Spring Return
Series RAC
Activating Fluid Oil
Collapsed Height 7.13 in, 181 mm
Operating Pressure [Max] 10000 psi, 700 bar
Cylinder Effective Area 6.85 in2
Oil Capacity 13.48 in3
Cylinder Effective Area - Advance 6.85 in2, 44.2 cm2
Oil Capacity - Advance 13.49 in3, 221 cm3
Body Material Aluminum
Surface Treatment Anodized
Plunger Type Solid
Optional Tilt Saddle Diameter 2.17 in
Saddle Diameter 1.61 in, 55 mm
Stroke Range 1.0 to 1.99 in, 48 to 94 mm
Stroke 1.97 in, 50 mm
Base To Advance Port 1.31 in, 32 mm
Return Type Single-Acting, Spring Return
Action Single-Acting
O.D. 3.94 in, 100 mm
Bore Size 2.95 in, 75 mm
Base Mounting Holes Thread M6
Cylinder Capacity Advance [MAX] 309 kN
Optional Tilt Saddle Addition To Collapsed Height 0.43 in, 11 mm
Base Mounting Holes Bolt Circle 3.15 in, 80 mm
Extended Height 9.1 in, 231 mm
Material Aluminum
Operating Pressure Ranges [MAX] 10000 psi
Base Mounting Holes Thread Depth 12 mm
Cylinder Class 30 Ton
Saddle Maximum Tilt Angle Radius 5 degrees
Saddle Protrusion From Plunger 0.12 in
Weight 18.7 LB
EAN or UPC 662005125739
Close Compare List Open Compare List Toggle

Product Comparison