- 1.97 in Stroke
- 5.12 in Outside Diameter
features
- Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models 30 Tons and above
- For protection against load-induced damage, a saddle is standard on all models and a steel baseplate is standard on models 20-ton and above.
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dust cap included on all models
- All cylinders meet ASME B-30.1 standards
includes
- CR-400 Coupler, Dust Cap
Series | RAC |
Oil Capacity | 21.63 in3 |
Activating Fluid | Oil |
Cylinder Effective Area - Advance | 10.99 in2, 70.9 cm2 |
Collapsed Height | 7.32 in, 186 mm |
Plunger Diameter | 3.15 in, 80 mm |
Type | Spring Return |
Oil Capacity - Advance | 21.65 in3, 354 cm3 |
Cylinder Effective Area | 10.99 in2 |
Operating Pressure [Max] | 10000 psi, 700 bar |
Base Mounting Holes Thread | M6 |
Extended Height | 9.9 in, 236 mm |
Base Mounting Holes Bolt Circle | 4.33 in, 110 mm |
Coupler Used | CR400 Coupler |
Cylinder Bore Diameter | 3.74 in, 95 mm |
Surface Treatment | Anodized |
Collapsed Height [Min] | 5 in, 128 mm |
Stroke | 1.97 in, 50 mm |
Bore Size | 3.74 in, 95 mm |
Base Mounting Holes Thread Depth | 12 mm |
Material | Aluminum |
Saddle Protrusion From Plunger | 0.12 in, 24 mm |
O.D. | 5.12 in, 130 mm |
Cylinder Type | Aluminum Cylinder |
Stroke Range | 1.0 to 1.99 in, 48 to 94 mm |
Base To Advance Port | 1.19 in, 30 mm |
Saddle Tilt Angle [Max] | 5 degrees |
Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
Saddle Diameter | 1.97 in, 71 mm |
Cylinder Class | 50 Ton |
Collapsed Height [Max] | 9.99 in, 254 mm |
Body Material | Aluminum |
Return Type | Single-Acting, Spring Return |
Optional Tilt Saddle Diameter | 2.8 in |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Cylinder Capacity Advance [MAX] | 496 kN |
Operating Pressure Ranges [MAX] | 10000 psi |
Plunger Type | Solid |
Action | Single-Acting |
Weight | 25.7 LB |
EAN or UPC | 662005125760 |