Product details
- 7.87 in Stroke
- 5.12 in Outside Diameter
features
- Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models 30 Tons and above
- For protection against load-induced damage, a saddle is standard on all models and a steel baseplate is standard on models 20-ton and above.
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dust cap included on all models
- All cylinders meet ASME B-30.1 standards
compliances
- 0
Specifications
Maximum Operating Pressure | 10000 psi |
Outside Dia. | 5.12 in |
Cylinder Effective Area | 10.99 in2 |
Series | RAC |
Oil Capacity | 86.54 in3 |
Retracted Height | 13.23 in |
Single/Double-Acting | Single Acting |
Cylinder Effective Area - Advance | 10.99 in2, 70.9 cm2 |
Oil Capacity - Advance | 86.49 in3, 1417 cm3 |
Operating Pressure [Max] | 10000 psi, 700 bar |
Collapsed Height | 13.24 in, 336 mm |
Cylinder Capacity | 50 tons |
Plunger Diameter | 3.15 in, 80 mm |
Material | Aluminum |
Saddle Protrusion From Plunger | 0.12 in, 24 mm |
Saddle Maximum Tilt Angle Radius | 5 degrees |
Operating Pressure Ranges [MAX] | 10000 psi |
Base To Advance Port | 1.19 in, 30 mm |
Optional Tilt Saddle Diameter | 2.8 in |
Extended Height | 21.11 in, 536 mm |
Base Mounting Holes Thread Depth | 12 mm |
Stroke | 7.87 in, 200 mm |
Saddle Diameter | 1.97 in, 71 mm |
Return Type | Single-Acting, Spring Return |
Body Material | Aluminum |
Optional Tilt Saddle Addition To Collapsed Height | 0.55 in, 14 mm |
O.D. | 5.12 in, 130 mm |
Stroke Range | 7.0 to 9.99 in, 175 to 239 mm |
Surface Treatment | Anodized |
Action | Single-Acting |
Plunger Type | Solid |
Base Mounting Holes Bolt Circle | 4.33 in, 110 mm |
Base Mounting Holes Thread | M6 |
Cylinder Capacity Advance [MAX] | 496 kN |
Bore Size | 3.74 in, 95 mm |
Cylinder Class | 50 Ton |
Weight | 28.5 LB |
EAN or UPC | 662005159949 |