Skip to content Skip to navigation menu


RACH1504

Single-Acting Hydraulic Cylinder

Item #111973665
each
    Shipment Options

Product details

  • 3.94 in Stroke
  • 10.83 in Outside Diameter

features

  • Hollow plunger design allows for both pull and push forces
  • Composite bearings increase cylinder life and side load resistance
  • Hard coat finish on all surfaces resists damage and extends cylinder life
  • Handles included on all models
  • Floating center tube increases seal life
  • Steel baseplate and saddle for protection against load-induced damage
  • Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
  • High-strength return spring for rapid cylinder retraction
  • CR-400 coupler and dustcap included on all models
  • All cylinders meet ASME B-30.1 standards

Specifications

Cylinder Class 150 Ton
Return Type Single-Acting, Spring Return
Surface Treatment Anodized
O.D. 10.83 in, 275 mm
Plunger Type Hollow
Plunger Diameter 5.91 in, 150 mm
Center Hole Diameter 3.11 in, 79 mm
Action Single-Acting
Cylinder Effective Area - Advance 35 in2, 225.8 cm2
Body Material Aluminum
Saddle Protrusion From Plunger 0.55 in, 14 mm
Material Aluminum
Collapsed Height 14.18 in, 360 mm
Base Mounting Holes Thread Depth 12 mm
Cylinder Capacity Advance [MAX] 1588 kN
Base To Advance Port 2.41 in, 61 mm
Saddle Diameter 5.71 in, 145 mm
Stroke 3.94 in, 100 mm
Operating Pressure [Max] 10000 psi, 700 bar
Base Mounting Holes Thread M10
Series RACH
Operating Pressure Ranges [MAX] 10000 psi
Bore Size 8.07 in, 205 mm
Oil Capacity - Advance 132.17 in3, 2258 cm3
Stroke Range 3.0 to 4.49 in, 95 to 119 mm
Extended Height 18.12 in, 460 mm
Base Mounting Holes Bolt Circle 245 mm
Weight 138.1 LB
EAN or UPC 662005379101
Close Compare List Open Compare List Toggle

Product Comparison