Product details
- 3.94 in Stroke
- 3.93 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
Specifications
Saddle Protrusion From Plunger | 0.4 in, 10 mm |
Oil Capacity - Advance | 19.96 in3, 327 cm3 |
Return Type | Single-Acting, Spring Return |
Surface Treatment | Anodized |
Base Mounting Holes Bolt Circle | 80 mm |
Saddle Diameter | 2.17 in, 55 mm |
Extended Height | 13.83 in, 351 mm |
Plunger Type | Hollow |
Base To Advance Port | 1.14 in, 29 mm |
Base Mounting Holes Thread | M6 |
Center Hole Diameter | 1.06 in, 27 mm |
Base Mounting Holes Thread Depth | 12 mm |
Action | Single-Acting |
Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
Stroke | 3.94 in, 100 mm |
Body Material | Aluminum |
Operating Pressure Ranges [MAX] | 10000 psi |
Operating Pressure [Max] | 10000 psi, 700 bar |
Cylinder Class | 20 Ton |
Material | Aluminum |
Series | RACH |
Cylinder Effective Area - Advance | 5.07 in2, 32.7 cm2 |
Cylinder Capacity Advance [MAX] | 229 kN |
Bore Size | 2.95 in, 75 mm |
Collapsed Height | 9.89 in, 251 mm |
Plunger Diameter | 2.17 in, 55 mm |
O.D. | 3.93 in, 100 mm |
Weight | 13.7 LB |
EAN or UPC | 662005379019 |