Product details
- 3.94 in Stroke
- 5.12 in Outside Diameter
features
- Hollow plunger design allows for both pull and push forces
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
Specifications
Collapsed Height | 10.52 in, 267 mm |
Material | Aluminum |
Plunger Type | Hollow |
Series | RACH |
Operating Pressure Ranges [MAX] | 10000 psi |
Base Mounting Holes Thread | M6 |
Oil Capacity - Advance | 31.18 in3, 511 cm3 |
Action | Single-Acting |
Base Mounting Holes Thread Depth | 12 mm |
Body Material | Aluminum |
Base To Advance Port | 1.14 in, 29 mm |
Cylinder Capacity Advance [MAX] | 358 kN |
Saddle Protrusion From Plunger | 0.4 in, 10 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Surface Treatment | Anodized |
Return Type | Single-Acting, Spring Return |
Base Mounting Holes Bolt Circle | 110 mm |
O.D. | 5.12 in, 130 mm |
Stroke Range | 3.0 to 4.49 in, 95 to 119 mm |
Stroke | 3.94 in, 100 mm |
Plunger Diameter | 2.76 in, 70 mm |
Extended Height | 14.46 in, 367 mm |
Center Hole Diameter | 1.34 in, 34 mm |
Cylinder Class | 30 Ton |
Saddle Diameter | 2.76 in, 70 mm |
Bore Size | 3.74 in, 95 mm |
Cylinder Effective Area - Advance | 7.92 in2, 51.1 cm2 |
Weight | 20.2 LB |
EAN or UPC | 662005379033 |