Product details
- 9.84 in Stroke
- 3.35 in Outside Diameter
features
- Aluminum Lock Nut provides mechanical load holding for extended periods
- Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Composite bearings increase cylinder life and side load resistance
- Handles included on all models
- Steel base plate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards
Specifications
Locknut Height | 1.97 in, 50 mm |
Plunger Diameter | 2.17 in, Tr 55x4 |
Cylinder Capacity Advance [MAX] | 218 kN |
Collapsed Height | 16.7 in, 424 mm |
Stroke Range | 7.0 to 9.99 in, 240 to 289 mm |
Cylinder Effective Area - Advance | 4.83 in2, 31.2 cm2 |
Base Mounting Holes Thread | M6 |
Series | RACL |
Body Material | Aluminum |
O.D. | 3.35 in, 85 mm |
Base Mounting Holes Thread Depth | 12 mm |
Surface Treatment | Anodized |
Material | Aluminum |
Bore Size | 2.48 in, 63 mm |
Cylinder Class | 20 Ton |
Return Type | Single-Acting, Spring Return |
Base To Advance Port | 1.07 in, 27 mm |
Saddle Diameter | 1.58 in |
Oil Capacity - Advance | 47.53 in3, 780 cm3 |
Action | Single-Acting |
Operating Pressure Ranges [MAX] | 10000 psi |
Base Mounting Holes Bolt Circle | 70 mm |
Extended Height | 26.54 in, 674 mm |
Saddle Protrusion From Plunger | 0.12 in |
Stroke | 9.84 in, 250 mm |
Operating Pressure [Max] | 10000 psi, 700 bar |
Plunger Type | Solid |
Weight | 18.0 LB |
EAN or UPC | 662005379187 |